Shop All Emergency Shut-Off Valves
Jomar Valve
Emergency Shut Off Valve, 1/2in, Tool Kit
Mfr # 800-103ADD
Zoro # G9490223
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Max. Pressure 250 psi
- Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve
- For Use With Water or Glycol Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # 800-103ADD
- Zoro # G9490223
- UPC # 662527292308
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1/2" |
Fits Copper Tube Size | 1/2" |
For Copper Tube Size | 1/2 in |
Details
Item | Emergency Shut Off Valve |
Body Material | Brass |
Max. Pressure | 250 psi |
Includes | 518 Gasket Sealant, Lead Free Sweat Ball Valve |
For Use With | Water or Glycol Systems |
Features | Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction |
Maximum Pressure | 250 psi |
Application | Glycol Systems, Water Systems |
Description
Emergency Shut-Off Valve, For Copper Tube Size 1/2 in, Body Material Brass, Maximum Pressure 250 psi, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/4" ID x 1" OD x 50 Ft. L (ZUSA-HT-29)
- NIBCO PRESS SYSTEM Tee, 1/2", Press Ends, PK10 (9097200PC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- JOMAR VALVE Emergency Shut Off Valve, 1in, Tool Kit (800-105ADD)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- JOMAR VALVE Emergency Shut Off Valve, 2in, Tool Kit (800-108ADD)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool LF (800-104ADDG)
- DORMONT 3/4 In. FIP x 3/4 In. FIP Forged Brass Straight Gas Shutoff Valve (92-4242R)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2071LF)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- Jomar Valve Emergency Shut-Off Valves