Shop All Dielectric Unions
Jomar Valve
Dielectric Union Galv., FIPxFIP, 3/4"
Mfr # DU
Zoro # G7077150
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 3/4"
- Standards ANSI B1.20.1, ASSE 1079
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DU
- Zoro # G7077150
- UPC # 662527297327
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Hex Size | 1 13/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 3/16 in |
Description
Dielectric Union, Steel, Galvanized, Steel, 3/4 in, Female, NPT, 3/4 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 3/16 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 1" - 4 (79680)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- ZORO SELECT 1/2" FNPT Brass Poppet Spring Check Valve (CHK BRS 850-8F8F-B)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 3/4" (DUG)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 11/4" (DUG)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/4" (DU)
- LEGEND VALVE 1/2" FNPT x PRESS P-571NL DU (301-103PNL)
- Jomar Valve Fittings