Shop All Dielectric Unions
Jomar Valve
Dielectric Union Galv., FIPxFIP, 2"
Mfr # DU
Zoro # G7067210
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 2"
- Standards ANSI B1.20.1, ASSE 1079
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DU
- Zoro # G7067210
- UPC # 662527297365
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Hex Size | 4 1/4 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 3 1/8 in |
Description
Dielectric Union, Steel, Galvanized, Steel, 2 in, Female, NPT, 2 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 3 1/8 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y91)
- DELTA Geist Tub Spout - Diverter (RP100495BL)
- CECILWARE Dipperwell Faucet (900005)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/4" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 11/4" (DUG)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 2" (DUG)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- EVERFLOW FIPxSWT Dielectric Union Pipe Fitting 3/4" (DUFS0034-NL)
- Jomar Valve Fittings