Shop All Dielectric Unions
Jomar Valve
Dielectric Union Galv., FIPxFIP, 11/2"
Mfr # DU
Zoro # G7036036
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 1-1/2"
- Standards ANSI B1.20.1, ASSE 1079
- Pipe Size (Fittings) 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DU
- Zoro # G7036036
- UPC # 662527297358
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Hex Size | 3 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 11/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Dielectric Union, Steel, Galvanized, Steel, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 11/16 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALVANIZED TEE (352-161)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- ANDERSON METALS Plug Cored Square Head Mpt 1/4 (756109-04)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 1/2" (DU)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 1" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- Jomar Valve Dielectric Unions