Shop All Dielectric Unions
Jomar Valve
Dielectric Union Galv., FIPxFIP, 1"
Mfr # DU
Zoro # G7090688
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 1"
- Standards ANSI B1.20.1, ASSE 1079
- Pipe Size (Fittings) 1"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DU
- Zoro # G7090688
- UPC # 662527297334
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2 9/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/2 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Dielectric Union, Steel, Galvanized, Steel, 1 in, Female, NPT, 1 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 1/2 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/4" and 1-1/2", PVC, Screen (YSX1015022)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- DURA FAUCET RV HAND HELD SHOWER WAND - BLACK (DF-SA135-BK)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 11/4" (DUG)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- Jomar Valve Fittings