Shop All Dielectric Unions
Jomar Valve
Dielectric Union Blk Iron, FIPxFIP, 11/2"
Mfr # DU
Zoro # G7074728
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 1-1/2"
- Standards ANSI B1.20.1, ASSE 1079
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DU
- Zoro # G7074728
- UPC # 662527297297
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Hex Size | 3 3/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Dielectric Union, Iron, Black, Iron, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 11/16 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (465-720LS)
- KOHLER Kit, Mounting Hardware (1286436-SR)
- NIBCO 5/8" x 3/8" NOM C Copper Reducer (600R 5/8x3/8)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 3/4" (DUG)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/2" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 2" (DU)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 1" (DU)
- VIEGA Viega ProPress di-electric union, 2" x 2" (79180)
- Jomar Valve Dielectric Unions