Shop All Gate Valves
Jomar Valve
Brass Gate Valve, NPT, 21/2"
Mfr # T-301
Zoro # G7053615
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-301
- Zoro # G7053615
- UPC # 662527295767
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | NPT |
Body Material | Brass |
Item | Brass Gate Valve,NPT,21/2" |
Description
Brass Gate Valve,NPT,21/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PTFE (T01150)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size (H435005SRLS)
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- LEGEND VALVE 1/2" S-415 GATE VALVE (104-603)
- Jomar Valve Gate Valves