Shop All Gate Valves
Jomar Valve
Brass Gate Valve, NPT, 2"
Mfr # T-301
Zoro # G7093591
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-301
- Zoro # G7093591
- UPC # 662527295750
- Country of Origin China
- Category Gate Valves
Details
Connection Type | NPT |
Body Material | Brass |
Item | Brass Gate Valve,NPT,2" |
Description
Brass Gate Valve,NPT,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Male NPT Malleable Iron Square Head Plug Class 150 (5P545)
- NIBCO 1/2" C x FNPT Lead Free Cast DZR Brass Adapter (7032RLF-1214)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (82LF20701)
- KURIYAMA Tubing, 1-1/4 I.D., 100 ft., Clear, Flxible (K010-2024)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 11/2" (T-301)
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- Jomar Valve Gate Valves