Shop All Gate Valves
Jomar Valve
Brass Gate Valve, NPT, 1/2"
Mfr # T-301
Zoro # G7129005
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-301
- Zoro # G7129005
- UPC # 662527295705
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | NPT |
Body Material | Brass |
Item | Brass Gate Valve,NPT,1/2" |
Description
Brass Gate Valve,NPT,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" x 2" 316 SS NIPPLE (316-042)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1 in Pipe Size (855-010)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- SLOAN Royal 186-0.13 Smo M Flush Valve (3912654)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1" (T-301)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- CHICAGO VALVES AND CONTROLS 12", Cast Steel Class 150 Flanged Gate Valve (21411120)
- Jomar Valve Valves