Shop All Gate Valves
Jomar Valve
Brass Gate Valve, CXC, 3/4"
Mfr # S-301
Zoro # G7057447
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-301
- Zoro # G7057447
- UPC # 662527295804
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Item | Brass Gate Valve,CXC,3/4" |
Description
Brass Gate Valve,CXC,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Socket Weld, 2 In (0766260236)
- GROHE Universal Disassembly Wrench (19132000)
- DANCO Faucet Handle Union (9D00088752)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 4" (T-301)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- Jomar Valve Valves