Shop All Gate Valves
Jomar Valve
Brass Gate Valve, CXC, 3"
Mfr # S-301
Zoro # G7078060
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-301
- Zoro # G7078060
- UPC # 662527295866
- Country of Origin China
- Category Gate Valves
Details
Body Material | Brass |
Item | Brass Gate Valve,CXC,3" |
Description
Brass Gate Valve,CXC,3 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- T&S BRASS Removable Insert-Cold For - Part# Ts66L (TS66L)
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 11/2" (T-301)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M26 4)
- Jomar Valve Gate Valves