Shop All Gate Valves
Jomar Valve
Brass Gate Valve, CXC, 21/2"
Mfr # S-301
Zoro # G7042625
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-301
- Zoro # G7042625
- UPC # 662527295859
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Brass Gate Valve,CXC,21/2" |
Description
Brass Gate Valve,CXC,21/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Strainer, Sediment, Screen 2", 20 Mesh (3182020)
- KOHLER Aerator Kit (1331301)
- GROHE Universal Sound Absorber Chrome (47398000)
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- JOMAR VALVE Brass Gate Valve, NPT, 11/2" (T-301)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- JOMAR VALVE Brass Gate Valve, NPT, 4" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- LEGEND VALVE 3" T-400 GATE VALVE (104-470)
- Jomar Valve Gate Valves