Shop All Gate Valves
Jomar Valve
Brass Gate Valve, CXC, 2"
Mfr # S-301
Zoro # G7124260
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-301
- Zoro # G7124260
- UPC # 662527295842
- Country of Origin China
- Category Gate Valves
Details
Body Material | Brass |
Item | Brass Gate Valve,CXC,2" |
Description
Brass Gate Valve,CXC,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83650)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- TRUESEAL Push-to-Connect Wye Union, 1/2 in Tube Size, PVDF, Black (FB8WY8-HBLK)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- JOMAR VALVE Brass Gate Valve, NPT, 11/2" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 1" (T-301)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 1/2" (T-301)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- PROLINE SERIES Gate Valve, Compact, Ips 3/4" PK10 (100-404NL)
- Jomar Valve Gate Valves