Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 4" latch lock
Mfr # JF-100T-LH
Zoro # G7079241
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Connection Type Threaded
- Standard UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7079241
- UPC # 662527304162
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | Brass |
Body Style | Inline |
Connection Type | Threaded |
Standard | UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Ball Material | Chrome Plated Brass |
Max. Pressure | 600 psi WOG |
Seat Material | PTFE |
Stem Material | brass |
Handle Type | Lever |
Product Type | Brass Ball Valve,NPT,4" latch lock |
Description
Brass Ball Valve,NPT,4 In. latch lock
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8206-CM1)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-25)
- Jomar Valve Ball Valves