Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 3/4"
Mfr # JF-100T
Zoro # G7156390
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Max. Pressure 600 psi WOG
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # JF-100T
- Zoro # G7156390
- UPC # 662527290045
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve,NPT,3/4" |
Stem Type | Blowout Proof |
Valve Structure | 2 Piece, Full Port |
Standard | UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1 |
Ball Material | Chrome Plated Brass |
Handle Type | Lever |
Connection Type | FNPT x FNPT |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Description
Brass Ball Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156601)
- JONES STEPHENS Black Kitchen Spray Head (K52001)
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (461-020)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P568)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- APOLLO VALVES IRRIGATION BALL VLV 3/4 (POLYV34)
- Jomar Valve Valves