Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 3" latch lock
Mfr # JF-100T-LH
Zoro # G7063905
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Connection Type Threaded
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7063905
- UPC # 662527298065
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Connection Type | Threaded |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Handle Type | Lever |
Item | Brass Ball Valve |
Standard | UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Valve Structure | 2 Piece, Full Port |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Product Type | Brass Ball Valve,NPT,3" latch lock |
Description
Brass Ball Valve,NPT,3 In. latch lock
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 2 In, S x FPT, 1360 PSI (6503 2)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220808)
- LEGEND VALVE 1-1/2 COPPER PRESS x FTG 45 EL (450-067P)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE LF Brass Cold Exp PEX Ball Valve, 1/2" (T-422G)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- Jomar Valve Valves