Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 1/4"
Mfr # JF-100T
Zoro # G7035631
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100T
- Zoro # G7035631
- UPC # 662527290014
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Handle Type | Lever |
Item | Brass Ball Valve |
Connection Type | FNPT x FNPT |
Valve Structure | 2 Piece, Full Port |
Standard | UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1 |
Ball Material | Chrome Plated Brass |
Stem Material | brass |
Seat Material | PTFE |
Product Type | Brass Ball Valve,NPT,1/4" |
Description
Brass Ball Valve,NPT,1/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- ZORO SELECT FDA Silicone Tubing, 3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-765)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- VIEGA Adapter (80010)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- SPEARS 1" FNPT PVC Compact Ball Valve Inline (2121-010)
- Jomar Valve Ball Valves