Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 1/2"
Mfr # JF-100T
Zoro # G7131367
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Valve Structure 2 Piece, Full Port
- Standard UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100T
- Zoro # G7131367
- UPC # 662527290038
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Valve Structure | 2 Piece, Full Port |
Standard | UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1 |
Ball Material | Chrome Plated Brass |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Stem Material | brass |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Item | Brass Ball Valve,NPT,1/2" |
Description
Brass Ball Valve,NPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type F Cam and Groove Adapter, 4 in, Male Adapter x MNPT, Brass, Domestic (400-F-BR)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Low Lead Brass (UP667 3/4)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD6)
- JOMAR VALVE Brass Ball Valve, NPT, 4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- B & K 1" Solder Ball Valve (107-455NL)
- Jomar Valve Valves