Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 11/4" latch lock
Mfr # JF-100T-LH
Zoro # G7064666
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Ball Valve Product Group Manual
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7064666
- UPC # 662527294258
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Ball Valve Product Group | Manual |
Stem Material | brass |
Connection Type | Threaded |
Seat Material | PTFE |
Handle Type | Lever |
Standard | UL Listed; CSA Certified; MSS SP-110; ANSI B1.20.1; FM Approval |
Item | Brass Ball Valve |
Ball Material | Chrome Plated Brass |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Full Port |
Product Type | Brass Ball Valve,NPT,11/4" latch lock |
Description
Brass Ball Valve,NPT,11/4 In. latch lock
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-LRLK-PC)
- JONES STEPHENS Stndrd Plstc Seat, Wht, Elongtd Close Frnt, With Cover, Elongated (C803300)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- ZORO SELECT 1-1/4" FNPT Galvanized Hex Locknut (510-906HC)
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 3/4" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- PROLINE 3/4 In. FIP Brass Full Port Ball Valve (107-824TNL)
- Jomar Valve Ball Valves