Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 11/4"
Mfr # JF-100T
Zoro # G7142460
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Ball Valve Basic Body Material Brass
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # JF-100T
- Zoro # G7142460
- UPC # 662527290069
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve |
Stem Type | Blowout Proof |
Handle Type | Lever |
Standard | UL Listed; CSA Certified; FM Approval; MSS SP-110; ANSI B1.20.1 |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Seat Material | PTFE |
Connection Type | FNPT x FNPT |
Max. Pressure | 600 psi WOG |
Ball Material | Chrome Plated Brass |
Product Type | Brass Ball Valve,NPT,11/4" |
Description
Brass Ball Valve,NPT,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- DANCO Faucet Stem 5G-2H/C Ppfister (18531B)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- JOMAR VALVE Brass Ball Valve, NPT, 21/2" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 2" (JF-100T)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353011120)
- Jomar Valve Valves