Shop All Ball Valves
Jomar Valve
Brass Ball Valve, NPT, 1" latch lock
Mfr # JF-100T-LH
Zoro # G7033890
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Ball Material Chrome Plated Brass
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100T-LH
- Zoro # G7033890
- UPC # 662527294241
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Seat Material | PTFE |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Handle Type | Steel Chrome Plated |
Connection Type | Threaded |
Item | Brass Ball Valve |
Stem Type | Single O-Ring |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Stem Material | brass |
Ball Valve Product Group | Manual |
Product Type | Brass Ball Valve,NPT,1" latch lock |
Description
Brass Ball Valve,NPT,1 In. latch lock
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- PRIME-LINE Guide Shower Door Btm Clear (M 6144)
- ZORO SELECT 3/8" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810085209)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-2)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE 1-1/4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Unibody Stainless Steel Ball Valve (1266R006)
- Jomar Valve Valves