Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 3/8"
Mfr # JF-100TFM
Zoro # G7136361
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material PTFE
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7136361
- UPC # 662527292469
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Connection Type | MNPT x FNPT |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Item | Brass Ball Valve |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Stem Material | brass |
Max. Pressure | 600 psi WOG |
Product Type | Brass Ball Valve,MNPT,3/8" |
Description
Brass Ball Valve,MNPT,3/8 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- MOEN Handle Kit, 139885BN (139885BN)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- Jomar Valve Ball Valves