Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 3/4" T-handle
Mfr # JF-100TFM
Zoro # G7070887
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standard UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval
- Stem Material brass
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7070887
- UPC # 662527292636
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Item | Brass Ball Valve |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Stem Material | brass |
Max. Pressure | 600 psi WOG |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Handle Type | T-handle |
Connection Type | MNPT x FNPT |
Ball Material | Chrome Plated Brass |
Seat Material | PTFE |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Product Type | Brass Ball Valve,MNPT,3/4" T-handle |
Description
Brass Ball Valve,MNPT,3/4 In. T-handle
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- ZORO SELECT Cleanout Adapter w/Plug, 4 In FNPTxSpigot (1WJG8)
- COLDER Coupler, Push In, Acetal, White (APCD13006SH)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Tee, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-112)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve, Max. Pressure: 600 psi WOG (S-110G)
- JOMAR VALVE 2-1/2" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- LEGEND VALVE 2-1/2" S-603 PVC BALL VALVE (201-209)
- Jomar Valve Valves