Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 3/4"
Mfr # JF-100TFM
Zoro # G7044390
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Valve Structure 2 Piece, Full Port
- Max. Pressure 600 psi WOG
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7044390
- UPC # 662527292483
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 600 psi WOG |
Item | Brass Ball Valve |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Stem Material | brass |
Seat Material | PTFE |
Ball Material | Chrome Plated Brass |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Connection Type | MNPT x FNPT |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Product Type | Brass Ball Valve,MNPT,3/4" |
Description
Brass Ball Valve,MNPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- JONES STEPHENS 1" x 2" Galvanized Steel Pipe Nipple (51020)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- JOMAR VALVE 3/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- LEGEND VALVE 1/2" T-717 S.S. BALL VALVE (113-163)
- Jomar Valve Valves