Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 1/4" T-handle
Mfr # JF-100TFM
Zoro # G7053980
original price:
$9.79
19% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Ball Material Chrome Plated Brass
- Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7053980
- UPC # 662527292612
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Ball Material | Chrome Plated Brass |
Connection Type | MNPT x FNPT |
Stem Type | Blowout Proof |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Full Port |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Item | Brass Ball Valve |
Product Type | Brass Ball Valve,MNPT,1/4" T-handle |
Description
Brass Ball Valve,MNPT,1/4 In. T-handle
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Diverter Tub Spout (U1075-PK)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Angle (7153490)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210P100)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" latch lock (JF-100T-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 2", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1200ASTV0Z00)
- Jomar Valve Valves