Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 1/2" T-handle
Mfr # JF-100TFM
Zoro # G7090371
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Connection Type MNPT x FNPT
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7090371
- UPC # 662527292629
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Connection Type | MNPT x FNPT |
Max. Pressure | 600 psi WOG |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Product Group | Manual |
Ball Material | Chrome Plated Brass |
Handle Type | T-handle |
Seat Material | PTFE |
Stem Material | brass |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve |
Product Type | Brass Ball Valve,MNPT,1/2" T-handle |
Description
Brass Ball Valve,MNPT,1/2 In. T-handle
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Oil-Rubbed Bronze Black Robe Hook (N830-143)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- PARKER 3/4" CPI x MNPT 316 SS Male Connector (12-12 FBZ-SS)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (1WML2)
- Jomar Valve Valves