Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 1/2"
Mfr # JF-100TFM
Zoro # G7051208
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Seat Material PTFE
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7051208
- UPC # 662527292476
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Item | Brass Ball Valve |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Ball Material | Chrome Plated Brass |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Connection Type | MNPT x FNPT |
Product Type | Brass Ball Valve,MNPT,1/2" |
Description
Brass Ball Valve,MNPT,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- ANVIL 1-1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062609)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (897-CP)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (3990290)
- Jomar Valve Valves