Shop All Ball Valves
Jomar Valve
Brass Ball Valve, MNPT, 1" T-handle
Mfr # JF-100TFM
Zoro # G7045355
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Standard UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TFM
- Zoro # G7045355
- UPC # 662527299796
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Brass |
Body Style | Inline |
Seat Material | PTFE |
Standard | UL Listed; MSS SP-110; ANSI B1.20.1; FM Approval |
Ball Valve Product Group | Manual |
Item | Brass Ball Valve |
Handle Type | Lever |
Connection Type | MNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Valve Structure | 2 Piece, Full Port |
Ball Material | Chrome Plated Brass |
Max. Pressure | 600 psi WOG |
Stem Type | Blowout Proof |
Product Type | Brass Ball Valve,MNPT,1" T-handle |
Description
Brass Ball Valve,MNPT,1 In. T-handle
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Shower Valve Trim, 6" L, 1/2" Connection (G0047920)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (437101BC)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" T-handle (JF-100TFM)
- JOMAR VALVE 1/2" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008P)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7150101)
- Jomar Valve Ball Valves