Shop All Ball Valves
Jomar Valve
Brass Ball Valve, CXC, 3/4"
Mfr # JF-100S
Zoro # G7123527
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Material brass
- Connection Type Solder
- Standard UL Listed; MSS SP-110; ASME/ANSI B16.18; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100S
- Zoro # G7123527
- UPC # 662527290137
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Stem Material | brass |
Connection Type | Solder |
Standard | UL Listed; MSS SP-110; ASME/ANSI B16.18; FM Approval |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Valve Structure | 2 Piece, Full Port |
Ball Valve Product Group | Manual |
Handle Type | Lever |
Seat Material | PTFE |
Max. Pressure | 600 psi WOG |
Item | Brass Ball Valve |
Product Type | Brass Ball Valve,CXC,3/4" |
Description
Brass Ball Valve,CXC,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-C-WS1-TM-S)
- JOMAR VALVE Brass Ball Valve, CXC1" (JF-100S)
- JOMAR VALVE Brass Ball Valve, CXC, 1/2" (JF-100S)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- ZORO SELECT 1/4" Push PVC Ball Valve Inline (6381790)
- Jomar Valve Valves