Shop All Ball Valves
Jomar Valve
Brass Ball Valve, CXC, 1/2"
Mfr # JF-100S
Zoro # G7134788
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Max. Pressure 600 psi WOG
- Ball Valve Product Group Manual
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100S
- Zoro # G7134788
- UPC # 662527290120
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Body Style | Inline |
Max. Pressure | 600 psi WOG |
Item | Brass Ball Valve |
Ball Valve Product Group | Manual |
Ball Material | Chrome Plated Brass |
Stem Type | Blowout Proof |
Stem Material | brass |
Handle Type | Lever |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Standard | UL Listed; MSS SP-110; ASME/ANSI B16.18; FM Approval |
Connection Type | Solder |
Description
Brass Ball Valve,CXC,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70501)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- EZ ROUTE Routing System, 10" H, 9" L, 12 Channels (R02-12)
- RINNAI Vent Extension 21.0-39.6 551/1001 (FOT-103)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- JOMAR VALVE Brass Ball Valve, CXC1" (JF-100S)
- JOMAR VALVE 2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" (JF-100T)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- NIBCO PRESS SYSTEM Ball Valve, 1/2", Press End, LF, SS Trim (NF84HX6)
- Jomar Valve Ball Valves