Shop All Ball Valves
Jomar Valve
Ball Valve, 3/4" Pipe, Graphite Body Seal
Mfr # T-CS-2001N-SS-4B
Zoro # G6568937
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Carbon Steel
- Body Style 2-Way
- Tube Size 3/4"
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-CS-2001N-SS-4B
- Zoro # G6568937
- UPC # 662527303462
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Tube Size | 3/4" |
Overall Length | 2.94 in |
Nominal Valve Size | 3/4 in |
Handle Height | 2.7 in |
Handle Length | 4.15 in |
Connection Size - Side 1 | 3/4 in |
Ball Opening Size | 0.55 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Gas, Liquids, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material CF8M Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x FNPT SS Female 90 Degree Elbow (6FEL6N-316)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-VS)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- MOEN Glyde Matte black double robe hook (MYB2303BL)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008B)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 3/4" (T-100HFG)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 3/4" (T-422G)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (32H955)
- Jomar Valve Valves