Shop All Ball Valves
Jomar Valve
4" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7068120
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Handle Type T-handle
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-703
- Zoro # G7068120
- UPC # 662527293213
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Handle Type | T-handle |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Thermoplastic |
Connection Type | Threaded and Solvent |
Stem Type | O-Ring (2) |
Standard | ANSI B1.20.1; ASTM F1970 |
Seat Material | PTFE |
Item | PVC Sched 80 True Union Valve,4" |
Temp. Range | 41 Degrees F to 140 Degrees F |
Stem Material | UPVC |
Ball Material | UPVC |
Max. Pressure | 150 psi WOG |
Description
PVC Sched 80 True Union Valve,4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330029000)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A Silicone Tubing - 38mm ID x 48mm OD x 5FT (ZUSA-HT-4018)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 2-1/2" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- APOLLO VALVES Ball Valve with access port (V34501)
- Jomar Valve Valves