Shop All Ball Valves
Jomar Valve
4" Press Lead Free Brass Italian Ball Valve
Mfr # JP-100XL
Zoro # G7076049
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material Lead-Free Brass
- Connection Type Press
- Ball Valve Product Group Manual
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JP-100XL
- Zoro # G7076049
- UPC # 662527298157
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | Lead-Free Brass |
Item | LF Brass Italian XL Press Valve,4" |
Connection Type | Press |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Description
LF Brass Italian XL Press Valve,4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (6381690)
- PARKER Union, Nylon, Comp, 3/8In x 1/4In (N6UC4)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- ZOELLER Silent PVC Full Flow Check Valve 1-1/2" (30-0040)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 2-1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 3/4" (JF-100T)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- Jomar Valve Valves