Shop All Check Valves
Jomar Valve
4" NPT Brass Horizontal Check Valve
Mfr # T-501
Zoro # G7031958
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Threaded
- Body Material Cast Brass
- Length 7.49"
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-501
- Zoro # G7031958
- UPC # 662527295262
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 4" |
Length | 7.49" |
Size | 4" |
Details
Connection Type | Threaded |
Body Material | Cast Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Material of Construction | Brass |
Product Type | Brass Horizontal Check Valve,NPT,4" |
Description
Brass Horizontal Check Valve,NPT,4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-553 VACUUM BREAKER (107-194)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx8" L An (22CP-8-MH)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- ROHL 24 Shower Door Pull Handle (U.6913PN)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 3/4" NPT Bronze Y Check Valve (T-511G)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- Jomar Valve Valves