Shop All Ball Valves
Jomar Valve
3/8" NPT Nickel Plated Brass Mini Valve
Mfr # T-84-M
Zoro # G7069889
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 3/8"
- Compliance MSS, ANSI
- Features 450 WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-84-M
- Zoro # G7069889
- UPC # 662527300645
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Tube Size | 3/8" |
Overall Length | 1.7 in |
Connection Size - Side 2 | 3/8 in |
Ball Opening Size | 0.31 in |
Handle Height | 1.07 in |
Handle Length | 0.86 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 450 psi, Maximum Pressure - Steam 450 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Nickel-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- KISSLER Actuator, Fits American Standard (47107-07)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Union (4PGD6)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 10 In. (65P-10)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/2" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 2-1/2" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (8210701)
- Jomar Valve Ball Valves