Shop All Ball Valves
Jomar Valve
3/8" NPT Lead Free Brass Ball Valve
Mfr # JF-100TG
Zoro # G7068166
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Ball Material 304 Stainless Steel
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100TG
- Zoro # G7068166
- UPC # 662527299420
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Connection Type | FNPT |
Stem Type | Blowout Proof |
Standard | UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1 |
Seat Material | PTFE |
Item | LF Brass Ball Valve |
Max. Pressure | 600 psi WOG |
Ball Valve Basic Body Material | Brass |
Stem Material | 304 Stainless Steel |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Product Type | LF Brass Ball Valve,SS Trim,NPT,3/8" |
Description
LF Brass Ball Valve,SS Trim,NPT,3/8 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-919BC)
- MOEN Chrome One-Handle Bathroom Faucet (CA47711L)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- BETTERBEDS Regal R-1005-A Rebuild Kit 1.0 GPF (BE1640552)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 2" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- APOLLO VALVES 1-1/4" Sweat Brass Ball Valve Inline (94ALF-206-01A)
- Jomar Valve Valves