Shop All Ball Valves
Jomar Valve
3/8" MNPT Lead Free Brass Ball Valve
Mfr # JF-100GMXF
Zoro # G7160006
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Type Blowout Proof
- Max. Pressure 600 psi WOG
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100GMXF
- Zoro # G7160006
- UPC # 662527298294
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi WOG |
Seat Material | PTFE |
Stem Material | 304 Stainless Steel |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Item | LF Brass Ball Valve |
Handle Type | Lever |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; FM Approval |
Connection Type | MNPT x FNPT |
Product Type | LF Brass Ball Valve,SS Trim,MNPT,3/8" |
Description
LF Brass Ball Valve,SS Trim,MNPT,3/8 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA WASTEBASKET GARBINO WHT (082857-661)
- JONES STEPHENS Brass Half Union, 5/8" x 1/2" Pipe Size (F40076)
- THRIFCO PLUMBING Overflow Plate Gasket, Rubber, Replaces Danco 88350 (4400147)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 3/4" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 2-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" (JF-100TFM)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- Jomar Valve Valves