Shop All Check Valves
Jomar Valve
3/4" Solder Lead Free Brass Horizontal Check Valve
Mfr # S-501G
Zoro # G7075629
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Solder
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Max. Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-501G
- Zoro # G7075629
- UPC # 662527294708
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 3.11" |
Size | 3/4" |
Details
Connection Type | Solder |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Max. Pressure | 200 psi WOG |
Item | Check Valve |
Description
LF Brass Horizontal Check,CXC,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Rite-Temp Vlv Trm W/Div, Lvr (T72768-4-2MB)
- RHEEM Element, 4000W 208V (SP10867LL)
- JOHN GUEST Barbed Plug, 5/32 in Tube Size, Acetal, Red, 10 PK (PM0804R-PK10)
- DELTA Delta Addison Handle Insert (RP61818)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- JOMAR VALVE 3/4" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- SHARPE VALVES Check Valve, 3.51 in Overall L (4371000340)
- Jomar Valve Check Valves