Shop All Ball Valves
Jomar Valve
3/4" PVC Sched 80 True Union Valve
Mfr # T-703
Zoro # G7048371
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Ball Valve Basic Body Material Thermoplastic
- Ball Valve Product Group Manual
- Stem Material UPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-703
- Zoro # G7048371
- UPC # 662527293145
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Ball Valve Basic Body Material | Thermoplastic |
Ball Valve Product Group | Manual |
Stem Material | UPVC |
Connection Type | Threaded and Solvent |
Standard | ANSI B1.20.1; ASTM F1970 |
Seat Material | PTFE |
Item | PVC Sched 80 True Union Valve,3/4" |
Temp. Range | 41 Degrees F to 140 Degrees F |
Ball Material | UPVC |
Max. Pressure | 150 psi WOG |
Stem Type | O-Ring (2) |
Handle Type | T-handle |
Description
PVC Sched 80 True Union Valve,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter (16-1 F5OG-SS)
- SLOAN Flush Valve Accessory A156A Diaphragm (12 Pack) (5301188)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 1-1/2" FNPT Brass Gas Ball Valve Inline (240-007B)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- Jomar Valve Valves