Shop All Ball Valves
Jomar Valve
3/4" NPT PVC Sched 80 Ball Valve
Mfr # T-701
Zoro # G7036885
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Ball Material UPVC
- Stem Type O-Rings
- Standard NSF; ANSI B1.20.1; ASTM F1970
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-701
- Zoro # G7036885
- UPC # 662527292759
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | UPVC |
Body Style | Inline |
Ball Material | UPVC |
Stem Type | O-Rings |
Standard | NSF; ANSI B1.20.1; ASTM F1970 |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Thermoplastic |
Seat Material | EPDM |
Max. Pressure | 150 psi WOG |
Handle Type | T-handle |
Connection Type | FNPT |
Stem Material | UPVC |
Valve Structure | 1 Piece |
Item | PVC Sched 80 Ball Valve |
Temp. Range | 41 Degrees F to 140 Degrees F |
Product Type | PVC Sched 80,NPT Ball Valve,3/4" |
Description
PVC Sched 80,NPT Ball Valve,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" Flare x 3/8" FIP Reducing Adapter Pipe Fitting; Brass (F46R-1238)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- ZORO SELECT Hex Bushing, 2-1/2"x2", 150,316, Thrd Heavy (4381035210)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-150G)
- LEGEND VALVE 1" T-1960NL DROPEAR BALL VALVE (101-485NL)
- Jomar Valve Valves