Shop All Ball Valves
Jomar Valve
3/4" NPT Lead Free Brass Italian Ball Valve
Mfr # T-100C
Zoro # G7133555
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Standard UL Listed; ANSI Z21.15; ASME B16.44; MSS SP-110; ANSI B1.20.1; CGA CR91; NSF 61 / NSF 372 Certified
- Stem Material Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100C
- Zoro # G7133555
- UPC # 662527290519
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Standard | UL Listed; ANSI Z21.15; ASME B16.44; MSS SP-110; ANSI B1.20.1; CGA CR91; NSF 61 / NSF 372 Certified |
Stem Material | Lead Free Brass |
Stem Type | Blowout Proof |
Seat Material | Hostaflon(R) TFM 1600 |
Connection Type | FNPT x FNPT |
Ball Valve Product Group | Manual |
Ball Material | T.E.A. Coated Brass |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 600 psi WOG |
Item | LF Brass Italian Ball Valve |
Handle Type | Lever |
Temp. Range | -40 Degrees F to 500 Degrees F |
Product Type | LF Brass Italian Ball Valve,NPT,3/4" |
Description
LF Brass Italian Ball Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 45 Street Elbow (PVC 00323 1000HA)
- ZURN Supply Line, Black (Z8104-02A)
- WATTS Float Ball, Oblong, Polyethylene, 4 In (PX)
- JOMAR VALVE 1/2" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 2" NPT Lead Free Brass Italian Ball Valve (T-100C)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE 1/8" NPT Nickel Plated Brass Mini Valve (T-84-M)
- ASAHI 2" Thread PVC Ball Valve 2-Way (2511020)
- Jomar Valve Valves