Shop All Ball Valves
Jomar Valve
3/4" NPT Lead Free Brass Ball Valve
Mfr # T-150G
Zoro # G7071535
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Seat Material PTFE
- Ball Valve Product Group Manual
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-150G
- Zoro # G7071535
- UPC # 662527305640
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Item | LF Brass Ball Valve |
Stem Material | brass |
Ball Valve Basic Body Material | Brass |
Connection Type | FNPT |
Ball Material | Chrome Plated Lead-Free Brass |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Standard | UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1 |
Handle Type | Lever |
Product Type | LF Brass Ball Valve,NPT,3/4" |
Description
LF Brass Ball Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 18WP2)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC 00327 1000HA 3 in. DWV Double PVC Elbow (PVC 00327 1000HA)
- RHEEM Resistored MWD Element, Copper, 240V, 4500W (SP10552ML)
- GROHE Universal Pull Out Spray Starlight Chrom (11136000)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 3/4" (T-422G)
- BUYERS PRODUCTS 3/8 Inch NPTF 2-Port High Pressure Ball Valve (HBVS038)
- Jomar Valve Ball Valves