Shop All Ball Valves
Jomar Valve
3/4" NPT Lead Free Brass Ball Valve
Mfr # T-110G
Zoro # G7160469
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Stem Material 304 Stainless Steel
- Standard IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-110G
- Zoro # G7160469
- UPC # 662527298201
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Item | LF Brass Ball Valve |
Ball Valve Basic Body Material | Brass |
Stem Material | 304 Stainless Steel |
Standard | IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1 |
Ball Material | 304 Stainless Steel |
Max. Pressure | 600 psi WOG |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Handle Type | Lever |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Connection Type | FNPT |
Product Type | LF Brass Ball Valve,w/Side Tap,NPT,3/4" |
Description
LF Brass Ball Valve,w/Side Tap,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" FNPT Polypropylene Electronic Ball Valve 2-Way (EV150)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHFSS75)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 3/4" Compression Lead Free Brass Ball Valve (C-402G)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE LF Brass Cold Exp PEX Vlve, w/Drain, 1/2" (T-423G)
- JOMAR VALVE Ball Valve, 1" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- FLUIDRA USA 1.5 in. SKT Astral PVC True Union 2 Way Ball Valve (6621)
- Jomar Valve Ball Valves