Shop All Ball Valves
Jomar Valve
3/4" NPT Italian Brass Valve w/Side Tap
Mfr # T-100STN
Zoro # G7078821
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standard UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1
- Stem Type Blowout Proof
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100STN
- Zoro # G7078821
- UPC # 662527291745
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; CGA 3.16; CGA 9.2; MSS SP-110; ANSI B1.20.1 |
Stem Type | Blowout Proof |
Handle Type | Lever |
Item | Italian Brass Valve |
Stem Material | brass |
Max. Pressure | 600 psi WOG |
Seat Material | Hostaflon(R) TFM 1600 |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Connection Type | FNPT |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Temp. Range | -40 Degrees F to 500 Degrees F |
Product Type | Italian Brass Valve,w/Side Tap,NPT,3/4" |
Description
Italian Brass Valve,w/Side Tap,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Heater Supply Line, 3/4x3/4, 24in.L (88-4024)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline (8F-B8LJ2-SSP)
- WATTS Backflow Preventer, Size 1", 160 psi (1 LF07S)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1-1/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161375022)
- Jomar Valve Ball Valves