Shop All Ball Valves
Jomar Valve
3/4" NPT Italian Brass Ball Valve
Mfr # T-100NE
Zoro # G7149646
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type Lever
- Valve Structure 2 Piece, Full Port
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-100NE
- Zoro # G7149646
- UPC # 662527290922
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Handle Type | Lever |
Item | Italian Brass Ball Valve |
Valve Structure | 2 Piece, Full Port |
Stem Material | brass |
Seat Material | Hostaflon(R) TFM 1600 |
Temp. Range | -40 Degrees F to 500 Degrees F |
Max. Pressure | 600 psi WOG |
Connection Type | FNPT |
Ball Material | T.E.A. Coated Brass |
Standard | UL Listed; ANSI Z21.15; ASME B16.33; ASME B16.38; CGA 3.16; CGA 9.2; Delta C; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Product Type | Italian Brass Ball Valve,NPT,3/4" |
Description
Italian Brass Ball Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 45 Elbow SCH 80 (8214042)
- ZURN Backflow Preventer Repair Kit (RK212-375R)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 4" Press Lead Free Brass Italian Ball Valve (JP-100XL)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline (94A10A01)
- Jomar Valve Valves