Shop All Check Valves
Jomar Valve
3/4" NPT Bronze Y Check Valve
Mfr # T-511G
Zoro # G7058016
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Body Material Lead Free Bronze
- Material of Construction Lead Free Bronze
- Length 2.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511G
- Zoro # G7058016
- UPC # 662527298737
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 2.76" |
Size | 3/4" |
Details
Connection Type | Threaded |
Body Material | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Max. Pressure | 300 psi WOG |
Item | Y-Pattern Check Valve |
Product Type | LF Brnze Y-Pattern Check Vlv,NPT,3/4" |
Description
LF Brnze Y-Pattern Check Vlv,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" A-LOK(R) Brass Instrumentation Check Valve (8A-C8L-10-BN-B)
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- HYDRA-ZORB Strut Mount Cushion Clamp, 90mm, Electro Galvanized Gold (90MMHZ)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" Solder Lead Free Brass Spring Check Valve (S-521G)
- GEORG FISCHER 2" Threaded Socket PVC/EPDM Spring Check Valve (161562107)
- Jomar Valve Check Valves