Shop All Check Valves
Jomar Valve
3/4" NPT Bronze Y Check Valve
Mfr # T-511
Zoro # G7164136
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Body Material Bronze
- Length 2.76"
- Material of Construction Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-511
- Zoro # G7164136
- UPC # 662527295712
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 2.76" |
Size | 3/4" |
Details
Connection Type | Threaded |
Body Material | Bronze |
Item | Y-Pattern Check Valve |
Material of Construction | Bronze |
Max. Pressure | 300 psi WOG |
Product Type | Brnze Y-Pattern Check Valve,NPT,3/4" |
Description
Brnze Y-Pattern Check Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (80585)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung 9101 Refrigerator Water Filters (1PK) Made by AFC (9101-AFC-RF-S3-1-69835)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- SANITUBE Viton Clamp Gasket, 1-1/2 (GTCV-150)
- JOMAR VALVE 3/4" Solder Lead Free Brass Horizontal Check Valve (S-501G)
- JOMAR VALVE 3" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- ALFA LAVAL Service Kit LKC-2 Check Valve 2 EPDM (9611924007)
- Jomar Valve Check Valves