Shop All Ball Valves
Jomar Valve
3/4" NPT Brass Gas Ball Valve
Mfr # T-2005C
Zoro # G7159470
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Connection Type FNPT
- Temp. Range -20 Degrees F to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-2005C
- Zoro # G7159470
- UPC # 662527290267
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Connection Type | FNPT |
Temp. Range | -20 Degrees F to 300 Degrees F |
Seat Material | PTFE |
Max. Pressure | 175 psi |
Handle Type | L-Handle |
Ball Material | Chrome Plated Brass |
Standard | ASTM F1807; ASME A112.4.14; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Stem Material | brass |
Item | Brass Gas Ball Valve |
Stem Type | Single O-Ring |
Valve Structure | 2 Piece |
Ball Valve Basic Body Material | Brass |
Product Type | Brass Gas Ball Valve,NPT,3/4" |
Description
Brass Gas Ball Valve,NPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810028019)
- APG 3/4" 316 Stainless Steel Part D (307DSS)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Chrome (948700-PP-CP-G)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 316 (21MP-1.5-316)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1/2" NPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1" Compression Lead Free Brass Ball Valve (C-402G)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (102-304)
- ZORO SELECT 1/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-18NL)
- Jomar Valve Valves