Shop All Ball Valves
Jomar Valve
3/4" MNPT Lead Free Brass Ball Valve
Mfr # JF-100GMXF
Zoro # G7039055
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Connection Type MNPT x FNPT
- Ball Valve Product Group Manual
- Max. Pressure 600 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # JF-100GMXF
- Zoro # G7039055
- UPC # 662527298317
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Connection Type | MNPT x FNPT |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Handle Type | Lever |
Stem Material | 304 Stainless Steel |
Stem Type | Blowout Proof |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Ball Material | 304 Stainless Steel |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; FM Approval |
Item | LF Brass Ball Valve |
Product Type | LF Brass Ball Valve,SS Trim,MNPT,3/4" |
Description
LF Brass Ball Valve,SS Trim,MNPT,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 10 Caps (FC.P3.WH)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (604E111N034)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- JOMAR VALVE 1/2" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 3/8" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- JOMAR VALVE LF Brass Cold Exp PEX Vlve, w/Drain, 1/2" (T-423G)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- BANJO 2" MNPT Polypropylene Inline Ball Valve Adapter (VSFMT200)
- Jomar Valve Ball Valves