Shop All Ball Valves
Jomar Valve
3/4" CXC Lead Free Brass Ball Valve
Mfr # S-150G
Zoro # G7126537
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Connection Type Solder
- Stem Material brass
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # S-150G
- Zoro # G7126537
- UPC # 662527305701
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Connection Type | Solder |
Stem Material | brass |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Handle Type | Lever |
Item | LF Brass Ball Valve |
Valve Structure | 2 Piece, Full Port |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B16.18; FM Approval |
Max. Pressure | 600 psi WOG |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Lead-Free Brass |
Product Type | LF Brass Ball Valve,CXC,3/4" |
Description
LF Brass Ball Valve,CXC,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Valve Inline Check, 18 GPM, 1/2" NPTF (452201)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (14FL-8)
- DIXON Bulkhead Anchor Coupler, 3/8 in x 1-18 Nominal, FNPT x External MUNS End Style, Brass, Domestic (207BH6)
- JOMAR VALVE 3" CXC Lead Free Brass Ball Valve, Seat Material: PTFE (S-150G)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- JOMAR VALVE Brass Ball Valve, CXC1" (JF-100S)
- JOMAR VALVE Brass Ball Valve, NPT, 21/2" (JF-100T)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 1/2" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- Jomar Valve Valves